Free Shipping: For every order of $350 or more with the promo code : FREESHIP

DRILL OUT BOLT EXTRACTOR KIT

698.401 - UNSPSC 27111709
0698401 960 1
DRILL OUT BOLT EXTRACTOR KIT DRILL OUT BOLT EXTRACTOR KIT
DRILL OUT BOLT EXTRACTOR KIT
Clearance

Delivery

In stock delivery from our warehouses.

266.45 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 5 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 6:17 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 6:17 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 4
EAN 4045989654307

Features

Can drill into grade 8 and stainless steel bolts
Self-centering tip
Fast, easy time saving operation
Reusable
Left hand drill bit and extractor all in one

Applications

Auto mechanics
Machinery rebuilder/repairmen
Maintenance engineers and technicians

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2019-11-05
Nice kit